Shop All Voice & Data Jacks
Leviton
Extreme Cat6A Quickport Ivory, Connector, Channel-Rated
Mfr # 6110G-RI6
Zoro # G4074525
product price: $18.05
/ea
$18.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.62 in
- Connector Type RJ-45 Network - Female
- Width 6 in
- Type CAT 6A Connector
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6110G-RI6
- Zoro # G4074525
- UPC # 78477262108
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.62 in |
Width | 6 in |
Length | 4.00 in |
Size | 0.885 H x 0.68 W x 1.44 D in |
Details
Connector Type | RJ-45 Network - Female |
Type | CAT 6A Connector |
Application | Voice/Data, Video and Commercial Applications |
Product Type | Network Connector |
110 Block | Yes |
Certifications & Standards | UL Listed |
Product Name | eXtreme 10G Channel-Rated Keystone Jack |
Product Color | Ivory |
Product Line | eXtreme |
Connector Details | RJ-45 Network Female |
Connection | Crimp |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standard | ANSI\TIA-568-C.2;ISO\IEC 11801 Class E;IEEE 802.3an 10GBASE-T;cULus Listed;ANSI\TIA-1096-A (Formerly FCC Part 68) |
Mounting | Surface;Flush |
Description
eXtreme 10G QuickPort Connector, CAT 6A, ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP1K0910BD)
- DWYER INSTRUMENTS Ice Cube Relay, 24V (781XAXRM4L-24D)
- ZORO SELECT DIN Mounting Track, Aluminum, Length 2 Ft (18Z760)
- MOTORMITE MOMENTARY PUSH BUTTON WATERPROOF (84822)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- MONOPRICE Datacom Jack, RJ11/RJ12, 90, White (7296)
- Leviton Voice & Data Jacks