Shop All Voice & Data Jacks
Leviton
Extreme Cat6A Quickport Green, Connector, Channel-Rated
Mfr # 6110G-RV6
Zoro # G4076756
product price: $18.05
/ea
$18.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Green
- Number of Ports 1
- Width 6 in
- Connector Type RJ-45 Network - Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6110G-RV6
- Zoro # G4076756
- UPC # 78477262207
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 6 in |
Height | 0.62 in |
Length | 4.00 in |
Dimensions | 0.885 in H x 0.68 in W x 1.44 in D |
Details
Material | Plastic |
Color | Green |
Number of Ports | 1 |
Connector Type | RJ-45 Network - Female |
Type | Channel Rated Crimp |
Application | Commercial, Voice, Data and Video Applications |
Category Rating | Cat 6A |
Performance | Channel-Rated |
Shielding | UTP |
Connector Details | RJ-45 Network Female |
Product Type | Network Connector |
Product Line | eXtreme |
Certifications & Standards | UL Listed |
110 Block | Yes |
Product Color | Green |
Product Name | eXtreme 10G Channel-Rated Keystone Jack |
Standard | ANSI\TIA-568-C.2;ISO\IEC 11801 Class E;IEEE 802.3an 10GBASE-T;cULus Listed;ANSI\TIA-1096-A (Formerly FCC Part 68) |
Connection | Crimp |
Mounting Type | Flush |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Description
eXtreme 10G QuickPort Connector, CAT 6A, green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T775B2024 Electronic Temperature (T775B2024)
- RACO Compression Connector, 1-29/32" L, Steel (2914)
- SQUARE D Handle (9422A2)
- TRUMETER Electromechanical Counter (RV2-4916)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- HUBBELL PREMISE WIRING Jack, Orange, Cat6, Rj45 (HXI6OR)
- Leviton Voice & Data Jacks