Shop All Voice & Data Jacks
Leviton
Extreme Cat6A Quickport Dk Red, Connector, Channel-Rated
Mfr # 6110G-RR6
Zoro # G4052782
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Number of Ports 1
- Width 6 in
- Connector Type RJ-45 Network - Female
- Type Channel Rated Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6110G-RR6
- Zoro # G4052782
- UPC # 78477262160
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 6 in |
Height | 0.62 in |
Length | 4.00 in |
Dimensions | 0.885 in H x 0.68 in W x 1.44 in D |
Details
Material | Plastic |
Number of Ports | 1 |
Connector Type | RJ-45 Network - Female |
Type | Channel Rated Crimp |
Application | Commercial, Voice, Data and Video Applications |
110 Block | Yes |
Certifications & Standards | UL Listed |
Product Type | Network Connector |
Product Color | Dark Red |
Product Line | eXtreme |
Connector Details | RJ-45 Network Female |
Product Name | eXtreme 10G Channel-Rated Keystone Jack |
Connection | Crimp |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Module Type | Cat 6a |
Mounting Type | Flush |
Standard | ANSI\TIA-568-C.2;ISO\IEC 11801 Class E;IEEE 802.3an 10GBASE-T;cULus Listed;ANSI\TIA-1096-A (Formerly FCC Part 68) |
Description
eXtreme 10G QuickPort Connector, CAT 6A, red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J (INTERNET550U)
- WIREMOLD GFCI Cover Fitting, Ivory, Steel (V3048R)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (30112)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL47CM20C)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOW Cat.5e Keystone Jack - 1 x RJ-45 Network Female - White (HXJ5EOW)
- Leviton Voice & Data Jacks