Shop All Voice & Data Jacks
Leviton
Extreme Cat6A Quickport Almond, Connector, Channel-Rated
Mfr # 6110G-RT6
Zoro # G4060516
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Channel Rated Crimp
- Height 0.62 in
- Connector Type RJ-45 Network - Female
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 6110G-RT6
- Zoro # G4060516
- UPC # 78477286333
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.62 in |
Width | 6 in |
Length | 4.00 in |
Dimensions | 0.885 in H x 0.68 in W x 1.44 in D |
Details
Material | Plastic |
Type | Channel Rated Crimp |
Connector Type | RJ-45 Network - Female |
Number of Ports | 1 |
Application | Voice/Data, Video and Commercial Applications |
Product Color | Light Almond |
110 Block | Yes |
Connector Details | RJ-45 Network Female |
Product Line | eXtreme |
Product Type | Network Connector |
Product Name | eXtreme 10G Channel-Rated Keystone Jack |
Certifications & Standards | UL Listed |
Connection | Crimp |
Mounting Type | Flush |
Standard | ANSI\TIA-568-C.2;ISO\IEC 11801 Class E;IEEE 802.3an 10GBASE-T;cULus Listed;ANSI\TIA-1096-A (Formerly FCC Part 68) |
Module Type | Cat 6a |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Description
eXtreme 10G QuickPort Connector, CAT 6A, light almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO EXT CORD 16/3SJT 30/TRI-TAP (BYSL-800)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RA-250T)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 150W, 110-250V insulate (NSYCR150WU2C)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-AC120(S))
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- JACK-E-UP Jack-E-Up 5154 Heavy Duty Universal Jack-E-Up - Black (5154)
- Leviton Voice & Data Jacks