Shop All Voice & Data Jacks
Leviton
Extreme Cat 6A Quickport White, Connector, Channel-Rated
Mfr # 6110G-RW6
Zoro # G4065897
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6 in
- Height 0.62 in
- Connector Type RJ-45 Network - Female
- Type CAT 6A Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6110G-RW6
- Zoro # G4065897
- UPC # 78477262122
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 6 in |
Height | 0.62 in |
Size | 0.885 H x 0.68 W x 1.44 D in |
Length | 4.00 in |
Details
Color | White |
Connector Type | RJ-45 Network - Female |
Type | CAT 6A Connector |
Application | Commercial, Voice, Data and Video Applications |
Shielding | UTP |
Performance | Channel-Rated |
Category Rating | Cat 6A |
Product Color | White |
Product Type | Network Connector |
Product Line | eXtreme |
110 Block | Yes |
Certifications & Standards | UL Listed |
Product Name | eXtreme 10G Channel-Rated Keystone Jack |
Connector Details | RJ-45 Network Female |
Mounting | Surface;Flush |
Connection | Crimp |
Standard | ANSI\TIA-568-C.2;ISO\IEC 11801 Class E;IEEE 802.3an 10GBASE-T;cULus Listed;ANSI\TIA-1096-A (Formerly FCC Part 68) |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Description
eXtreme 10G QuickPort Connector, CAT 6A, white
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 30 ft. (9787)
- RELAY AND CONTROL Limit Switch, Coil Spring, Wobble Stick, 1NC/1NO, 10A @125V AC, Actuator Location: Top (RCL-306)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- PANDUIT 8.5" L Mountable Cable Tie BK PK 100 (BC2S-S10-C0)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 6-Conductor, Quick Connect (AT630B-6)
- Leviton Voice & Data Jacks