Shop All Voice & Data Jacks
Leviton
Extreme Cat 6A Quickport Gray, Connector, Channel-Rated
Mfr # 6110G-RG6
Zoro # G4043716
original price:
$20.19
10% off
new price: $18.05
/ea
$18.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Connector Type RJ-45 Network - Female
- Number of Ports 1
- Height 0.62 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6110G-RG6
- Zoro # G4043716
- UPC # 78477262139
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.62 in |
Width | 6 in |
Length | 4.00 in |
Dimensions | 0.885 in H x 0.68 in W x 1.44 in D |
Details
Material | Plastic |
Connector Type | RJ-45 Network - Female |
Number of Ports | 1 |
Type | Channel Rated Crimp |
Application | Voice/Data, Video and Commercial Applications |
Product Line | eXtreme |
Certifications & Standards | UL Listed |
Product Name | eXtreme 10G Channel-Rated Keystone Jack |
Product Type | Network Connector |
Product Color | Gray |
110 Block | Yes |
Connector Details | RJ-45 Network Female |
Mounting Type | Flush |
Module Type | Cat 6a |
Connection | Crimp |
Standard | ANSI\TIA-568-C.2;ISO\IEC 11801 Class E;IEEE 802.3an 10GBASE-T;cULus Listed;ANSI\TIA-1096-A (Formerly FCC Part 68) |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Description
eXtreme 10G QuickPort Connector, CAT 6A, grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Drexelbrook Series Level Control 120/240V-Ac 24V-Dc Other Level Switch (506-6000)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (XTCE018C01T)
- ENET Enet 20M Lc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (LC2-SM-20M-ENC)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" Uninsulated Ring Terminals 20PK (70064)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- UNIRISE USA Cat6A Utp Keystone Jack (Blue) (KEYC6A-BLU)
- Leviton Voice & Data Jacks