Shop All Voice & Data Jacks
Leviton
Extreme Cat 6A Quickport Blue, Connector, Channel-Rated
Mfr # 6110G-RL6
Zoro # G4057646
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
- Type CAT 6A Connector
- Number of Ports 1
- Connector Type RJ-45 Network - Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6110G-RL6
- Zoro # G4057646
- UPC # 78477262184
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 6 in |
Height | 0.62 in |
Length | 4.00 in |
Dimensions | 1.44 in L x 0.68 in W x 0.885 in H |
Details
Material | Plastic |
Color | Blue |
Type | CAT 6A Connector |
Number of Ports | 1 |
Connector Type | RJ-45 Network - Female |
Application | Commercial |
Performance | Channel-Rated |
Category Rating | Cat 6A |
Shielding | UTP |
Product Color | Blue |
Product Type | Network Connector |
Product Name | eXtreme 10G Channel-Rated Keystone Jack |
Connector Details | RJ-45 Network Female |
Certifications & Standards | UL Listed |
110 Block | Yes |
Product Line | eXtreme |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Mounting Type | Flush/Surface |
Standard | ANSI\TIA-568-C.2;ISO\IEC 11801 Class E;IEEE 802.3an 10GBASE-T;cULus Listed;ANSI\TIA-1096-A (Formerly FCC Part 68) |
Description
eXtreme 10G QuickPort Connector, CAT 6A, blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY BlueSolar MPPT 100/50 (SCC020050200)
- PANDUIT Jumper Kits, Equipment Grounding, #10 AW (RGEJ1096PF)
- SUPERIOR ELECTRIC RV Adapters 50 Amp Male NEMA 14-50P to 30 Amp Female NEMA TT-30R, 12 Inch 10AWG/3 Cord (RVA1504)
- LEVITON Locking Connector (2313)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Pur (C6-CPLR-PUR)
- Leviton Voice & Data Jacks