Shop All Voice & Data Patch Panels
Leviton
Extreme 6+ Patch Block, 12 Portblack
Mfr # 69586-U89
Zoro # G0810617
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rack Units 1
- Labeling Silk-screened port numbers, paper labels
- Shielding Unshielded
- Ports 12
- Panel Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 69586-U89
- Zoro # G0810617
- Country of Origin Unknown
- Category Voice & Data Patch Panels
Details
Rack Units | 1 |
Labeling | Silk-screened port numbers, paper labels |
Shielding | Unshielded |
Ports | 12 |
Panel Shape | Flat |
Color | Black |
Termination | 110-Style Patch Block |
Family | EXTREME 6+ |
Wiring | A/B Universal |
Category | CATEGORY 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Rely, 2.80 to 4A, 3P, Class 10,690V (3RU21261EB0)
- SIGMA Electrical Box Cover, Round, Stamped Steel, Blank (3425014)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie BK PK 10 (H-09-010-BK)
- INTERMATIC Electrical Box Cover, 1 Gang, UV Stabilized Polycarbonate (WP5100C)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- ICC ADAPTER PANEL, 6 QUAD LC, 24F, BLUE, SM (ICFOPL1619)
- SCHNEIDER ELECTRIC Panel mounted USB port, Harmony XB5, 3.0 port, plastic, 22mm, for USB interface jack type A (XB5PUSB3)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 6 RU (AT55HM-10)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 45 Degree Bend (NK6PPG48Y)
- Leviton Voice & Data Patch Panels