Shop All Cable Trays
Leviton
ENCLOSURE PLATES OR COVERS UNIV PATCH CORD CBL MGR 1RU
Mfr # 5R1UX-CMT
Zoro # G4093066
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Length 21.5000 in
- Height 4.8750 in
- Width 20.14 in
- Material 16 ga Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5R1UX-CMT
- Zoro # G4093066
- UPC # 78477846353
- Country of Origin Mexico
- Category Cable Trays
Dimensions
Length | 21.5000 in |
Height | 4.8750 in |
Width | 20.14 in |
Depth | 4.55 in |
Details
Finish | Powder Coated |
Material | 16 ga Steel |
Color | Black |
Type | 1-RU Universal |
Description
1RU Patch Cord Manager Tray (includes 0RU cable managers)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Fascia Mount Plate (221-355)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1004GPK25)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Vrtcl Opn Tnk, Close On Rise (9036FG30)
- LEVITON Distribution or control board fixtures 2RU CABLE MGR 4" RINGS BLACK (49253-BCM)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672GNK)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT161 Series, PK2 (HCTBK161)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612NK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 12, Steel/Gray (1486E12)
- WIEGMANN N1 CONNECTOR (HS/S WW) 4X4 CRBN STL-GALV (C0404G)
- Leviton Cable Trays