Shop All Cable Clamps & Clips
Leviton
ENCLOSURE PLATES OR COVERS RINGS 1/4 CBL MGMT 4PCS
Mfr # 5R100-14R
Zoro # G5705254
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.00 in
- Height 1.00 in
- Width 7 in
- Size 1/4
- Type Fiber 1/4 Cable Management Ring Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5R100-14R
- Zoro # G5705254
- UPC # 78477407493
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 5.00 in |
Height | 1.00 in |
Width | 7 in |
Size | 1/4 |
Details
Type | Fiber 1/4 Cable Management Ring Kit |
Application | Commercial Applications |
Product Material | Steel |
Product Color | Black |
Cable Manager Type | Ring |
Compatibility | 2000i SDX, 1000i SDX, 500i SDX |
Product Name | Ring |
Product Type | Cable Tying |
Standard | TIA\EIA-568-C.3 |
Description
1/4 Ring, 1.5 In Radius, Fiber Cable Management, 4 Pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Open Power Relay, Socket Mounted, DPST-NO, 120V AC (3TX7130-0CF13)
- CAROL 18 AWG 15 Conductor Stranded Multi-Conductor Cable GY (C2423A)
- SQUARE D Switch, 60A, 240V AC, 2 Poles (QO260NATS)
- 3M 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (MNG10-8RX)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- HEX-LOK Conn Gray Hex Wing Bg/15 (25-2H2)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M24)
- ZORO SELECT Cable Clamp, Nylon, 5/32 In, Blk, PK25 (22CC16A0156B)
- HEX-LOK Hex Lock Wire Conn Bg/25 (25-1H1)
- ZORO SELECT Clamp, OD 5/8 In, 3/4 In W, Vinyl, PK50 (COV1113Z1)
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK10 (CFV0609Z1)
- Leviton Cable Clamps & Clips