Shop All Electrical Box Covers
Leviton
ENCLOSURE PLATES OR COVERS PTCH CRD CBL MGR 0U
Mfr # 5RCMT-VFG
Zoro # G5712053
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Universal
- Length 5 in
- Width 7 in
- Material Steel
- Height 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5RCMT-VFG
- Zoro # G5712053
- UPC # 78477846346
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Length | 5 in |
Width | 7 in |
Height | 0.45 in |
Dimensions | 4.37 in L |
Details
Item | Electrical Box Cover |
Type | Universal |
Material | Steel |
Application | For use on all Leviton® flat or angled patch panels and flush mount enclosures |
Finish | Black Oxide/Powder Coated |
Color | Black |
Description
0RU Patch Cord Manager (bag of 2)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 1in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 25 ft Length (1PVCHSBLA25)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 (BT2-1)
- SOUTHWIRE Electrical Box Cover, Square, Steel (52C6-UPC)
- TRIPP LITE Open Frame Rack, 2-Post, 25U, 25 in H, Blk (SR2POST25)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Polycarbonate, GFCI Receptacle (5981-UGY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Fabricated (S1R4SPDUPLEX)
- Leviton Electrical Box Covers