Shop All Cable Trays
Leviton
ENCLOSURE PLATES OR COVERS MGR CBL 2/3U 500I SDX 5R2UX-CMT
Mfr # 5R2UX-CMT
Zoro # G4093048
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21.5000 in
- Height 4.8750 in
- Material Steel
- Application Network Applications
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5R2UX-CMT
- Zoro # G4093048
- UPC # 78477896853
- Country of Origin Mexico
- Category Cable Trays
Dimensions
Length | 21.5000 in |
Height | 4.8750 in |
Details
Material | Steel |
Application | Network Applications |
Color | Black |
Type | Tray |
Description
2RU Patch Cord Manager Tray (includes 0RU cable managers)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 24A05E-1 208V Electric Heat (24A05E-1)
- RACO Electrical Box, 15.5 cu in, Octagon Box, 1 Gang, Galvanized Steel, Octagon (126)
- SQUARE D Heavy Duty Foot Switch (9002AW133)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- LEVITON Distribution or control board fixtures 2RU CABLE MGR 4" RINGS BLACK (49253-BCM)
- STI Ezpath Series 33 - 6 In Extension (EZD44ES)
- ELECTRIDUCT XXLarge Latching Cable Raceway (2150 Series)- 5ft- White- 5 Pack (SR-2150-5-5PK-WT)
- CABLOFIL Wire Mesh Cable Tray, 6x2In, 10 Ft (CF54/150EZ)
- COPE Horizontal Tee, 24 In Width (248-24FT-24)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X18, Steel/Gray (CGT1844)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black, PK 5 (SR-WG-100-5-5PK-BK)
- Leviton Cable Trays