Shop All Enclosure Covers & Accessories
Leviton
ENCLOSURE PLATES OR COVERS LOCK AND KEY FOR SDX WM AND SDX 1000I RM
Mfr # 5L000-KAL
Zoro # G3835317
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 6 in
- Length 4 in
- Type Lock and Key
- Compatibility Leviton Opt-X: 1000 Rack-Mount Enclosures, Wall-Mount Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5L000-KAL
- Zoro # G3835317
- UPC # 78477570227
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1 in |
Width | 6 in |
Length | 4 in |
Details
Item | Plate |
Type | Lock and Key |
Compatibility | Leviton Opt-X: 1000 Rack-Mount Enclosures, Wall-Mount Enclosures |
Recommended Usage | Rackmount Enclosure |
Application | Commercial Applications |
Description
Key and Lock Kit, For Use with Opt-X 1000I Fiber Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 6360CRN 50A 125V Female Locking Connector (6360CRN)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 400A, 600V AC (A4J400)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1.25A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1.25A)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5A, 120VAC (RIBXGHTF)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- BELL OUTDOOR Wp Cover Gasket (5019-0)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- HUBBELL WIRING DEVICE-KELLEMS SystemOne, Tile Furniture Feed Cover/Flange, Aluminum Powder Paint Finish (S1SPFFTAL)
- QUAZITE Underground Enclosure Cover, Traffic Signal Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0046)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 4 NEMA (747)
- Leviton Enclosure Covers & Accessories