Shop All Cable Clamps & Clips
Leviton
ENCLOSURE PLATES OR COVERS KIT CBL CLAMP RM UNIV
Mfr # 5RCMR-KIT
Zoro # G5717626
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.00 in
- Width 11 in
- Type Universal
- Height 1.00 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5RCMR-KIT
- Zoro # G5717626
- UPC # 78477535677
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 7.00 in |
Width | 11 in |
Height | 1.00 in |
Details
Type | Universal |
Application | Commercial Applications |
Mounting | Rack Post |
Suitable For Use With | 1000i HDX Rack Mount Enclosure |
Standard | TIA\EIA-568-C.3 |
Description
Universal Rack (C-Channel) Mount Cable Clamp Kit, Consists of Upper & Lower Cable Clamp, Single Cable Grommet for .31 to 1.13" Diameter Cable, Six Cabe Grommet for .25 to .375 Diameter Cable, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Replacement Gasket, Gasket Accessory, 2 Gang, Neoprene (2FSRG)
- SQUARE D Circuit Breaker Handle Tie Kit (ECB2HT)
- OMRON Relay Socket, Finger Safe, Square, 8 Pin, 5A (P2RF-08-S)
- GARDNER BENDER Splice Butt Heat Shrink, 12-10, Yellow, PK5 (AMT-4126)
- STREAMLIGHT Magnetic Clip Assembly, Stinger (75967)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-2-4)
- DOLPHIN COMPONENTS Cable Clamp, 1/2 In, White, PK100 (DC-1/2N)
- ZORO SELECT Cable Clamp, Nylon, 1 1/32 In, PK10 (22CC87F1003)
- DOLPHIN COMPONENTS Cable Clamp, 3/4 In, Black, PK100 (DC-3/4NB)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC50D0375)
- Leviton Cable Clamps & Clips