Shop All Cable Clamps & Clips
Leviton
ENCLOSURE PLATES OR COVERS KIT CBL CLAMP OPT-X RM
Mfr # 5RCMP-KIT
Zoro # G5711222
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.00 in
- Width 8 in
- Type Universal
- Height 1.00 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5RCMP-KIT
- Zoro # G5711222
- UPC # 78477352403
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 7.00 in |
Width | 8 in |
Height | 1.00 in |
Details
Type | Universal |
Application | Commercial Applications |
Product Type | Cable Tying |
Cable Manager Type | Cable Clamp |
Product Name | Cable Clamp |
Standard | TIA\EIA-568-C.3 |
Suitable For Use With | OPT-X® 2000i SDX, 1000i SDX and 500i SDX Fiber Rack Mount Enclosure |
Mounting | Enclosure |
Description
Opt-X Cable Clamp Kit, Consisting of Strain Relief Cable Clamp for .25"-.75" Cable, 45 Degrees Angle Bracket, and Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE ELECTRIC Insulated Wire Ferrule Refill Kit 160 Pcs Sized AWG 14-8 For Use With Crimping Tool (FCK160A)
- POWER FIRST 25 ft. Extension Cord 10/3 Gauge YL (52NY19)
- AMPHENOL BUSHING CLAMP MS34208 (97795138)
- HONEYWELL Explosion Proof Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR1613)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- ZORO SELECT Clamp, OD 2 In, 1/2 In W, Vinyl, PK10 (COV3309Z1)
- KMC 1/2 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0809AL)
- GAMPAK Strap Emt 2-Hole 1" (51922)
- ZSI Cush-A-Click, Pipe Clamp, 1-1/4" (CAC20)
- L.H. DOTTIE L.H. Dottie 1/4'' White Co-Axial Strap, 400PK (PLX250W)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-5-8-S)
- Leviton Cable Clamps & Clips