Shop All Electrical Enclosures
Leviton
Enclosure, 43.30 in H, 0.30 in D, Hinged
Mfr # 47605-42D
Zoro # G4461808
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 43.30 in
- Depth 0.30 in
- Enclosure Cover Type Hinged
- Knockouts Yes
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47605-42D
- Zoro # G4461808
- UPC # 78477219805
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 43.30 in |
Depth | 0.30 in |
Width | 15.6 in |
Length | 44.62 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Hinged |
Knockouts | Yes |
Mounting | Surface |
Type | Economy Hinged Door |
Application | Commercial and Residential Applications |
Product Color | White |
Product Name | 47605-42D Hinged Cover |
Product Type | Door Panel |
Product Series | 420 |
Additional Information | Built-in precision hinge and integrated design conceal fasteners and hide drywall cuts, Easy access for frequent adds, moves and changes, Opens 180° and mounts on right or left side, Scratch-resistant surface |
Product Material | Steel |
Standard | ACA;cULus Listed;UL Listed |
Description
SMC 42-Inch Series, Structured Media Hinged Cover, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Low Voltage Distribution Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T2530134S)
- ZORO SELECT Superstrut Channel Flat Nut, 1/2 In, Silver, PK25 (V220 1/2)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHITR)
- AMERICAN WIRE TIE Wire Ties PK, 6" 16 GA B/A , IMPORT (16BA6-ASSYIMPNY)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B100806CH)
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 20 in W, 7 in D, NEMA 12; 13, Screw On (WC08C20)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101204GNK)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A483610LP)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in D, NEMA 4X, Hinged (BN4060604CHQT)
- Leviton Electrical Enclosures