Shop All Electrical Enclosures
Leviton
Enclosure, 4.31 in H, 3.63 in D
Mfr # 47FTH-840
Zoro # G4463183
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.31 in
- Depth 3.63 in
- Color White
- Type Media Enclosure
- Width 14.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47FTH-840
- Zoro # G4463183
- UPC # 78477421307
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 4.31 in |
Depth | 3.63 in |
Width | 14.31 in |
Length | 44.62 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Color | White |
Type | Media Enclosure |
Application | Network Applications |
Standard | UL Standard 408 |
Description
Multi-Bay Structured Media Enclosure, 28" x 14"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Single-Ended Cordset, 5 m L Cable (EVC008)
- ZORO SELECT Clamp, Cushioned, Dia 5/8 In, PK50 (CWV1107Z1)
- ZORO SELECT Ferrule, Copper, 1.1 in L, PK50 (797UY5)
- UNITED SCIENTIFIC Nickel-Chromium Wire, 20-Gauge, 4-Ounce (WNC020)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GY)
- WIEGMANN Fiberglass Enclosure, 23.88 in H, 24 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J2424103PT)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 10 in D (CSD202010W)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 8 in D, NEMA 12; 13, Hinged (N12241608)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N4122016061PTC)
- Leviton Electrical Enclosures