Shop All Electrical Enclosures
Leviton
Enclosure, 15.30 in H, 0.20 in D
Mfr # 47605-14C
Zoro # G4466132
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.30 in
- Depth 0.20 in
- Knockouts Yes
- Mounting Surface
- Width 15.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47605-14C
- Zoro # G4466132
- UPC # 78477085035
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 15.30 in |
Depth | 0.20 in |
Width | 15.6 in |
Length | 16.75 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Knockouts | Yes |
Mounting | Surface |
Type | Flush Mount Cover |
Application | Commercial and Residential Applications |
Additional Information | Self-healing foam grommets protect cable bundles and prevents dust from entering the enclosure, Flush Mount Cover overlaps 0.75" to hide possible uneven drywall cuts around the enclosure, Lance slots provide clean cable management within the enclosure, Keyhole slots on the cover for easier installation, 14" Flush mount cover |
Description
SMC 14-Inch Series, Structured Media Flush Mount Cover, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Hook and Loop Cable Tie, 1/2x6", PK100 (Y-06-XRL-BK)
- EATON Circuit Breaker, BR Series 40A, 4 Pole, 120/240V AC (BQ240240)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- White, PK 2 (SR-WG-100-5-2PK-WT)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 8 Connections, On/Off/On, 3/4 hp, 20A @ 12V (LT2561-603-012)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- NVENT HOFFMAN Galvanized Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3; 12, Screw On (A886GSC)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121504G)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604NK)
- WIEGMANN Fiberglass Enclosure, 4 in D (HW-N4X844)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 12; 13, Hinged (N12242008)
- Leviton Electrical Enclosures