Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE/CABLE RACEWAY RND CNVLTD TB 50 MM DIA 350 MM LNGT YLW
Mfr # S50ST-350
Zoro # G4095394
product price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 12.0000 in
- Height 10.0000 in
- Application Cable Management Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S50ST-350
- Zoro # G4095394
- UPC # 78477268025
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 12.0000 in |
Height | 10.0000 in |
Details
Color | Yellow |
Material | Plastic |
Application | Cable Management Applications |
Component | Tubing |
Type | Square |
Description
Square Convoluted Tube, 50mm dia, 350mm Length, Yellow (use with 2x2 Side Drop-Off Kit)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Selector Switch Control Station, 2NO, 25mm (20C789)
- STA-KON 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100 (RB14-10FL)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (GNF321RA)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-AC24(S))
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Wiremold NMW Raceway Wire Channel, 60 in L, 1516 in W, 1 Channel, Plastic, White (NMW1)
- LEGRAND Raceway, Series Eclipse PN03, 8 ft., Ivory (PN03L08V)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1/2'', Beige, 4Ft, 48 Pieces Bulk Carton (FWH-11424)
- KABLE KONTROL Hinged Wall Cord Cover Cable Raceway - 1" W x 0.5" H - 5' Length - Paintable PVC - White (WC400)
- KABLE KONTROL Hanging Hooks (KK-HH-EZ)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) (LD3EI6-A)
- Leviton Electrical Raceways