Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE/CABLE RACEWAY 4X8 SLOTTED DUCT W/HINGED COVER YELLOW
Mfr # S8DCT-DHC
Zoro # G4095586
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl Plastic
- Length 80.7000 in
- Width 4 in
- Height 10.6000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8DCT-DHC
- Zoro # G4095586
- UPC # 78477265185
- Country of Origin Australia
- Category Electrical Raceways
Dimensions
Length | 80.7000 in |
Width | 4 in |
Height | 10.6000 in |
Details
Color | Yellow |
Material | Noryl Plastic |
Application | For used to route, protect and support cables throughout fiber systems |
Type | Flanged |
Mounting Type | Wall |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Description
4x8 Solid Duct w/Hinged Cover (1/carton)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 400A, Fast-Acting, 250V AC, Bolt-On (FWX-400A)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (MU10-10RHTK)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 1440W, 24A (XLN6024)
- CAROL 18 AWG 2 Conductor Portable Cord 300V 250 ft. YL (02601.35T.05)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Cover, Steel, Ivory, Steel, 4000 Series (V4000C)
- LEGRAND Raceway, Series 400, 5 ft., Ivory (400BAC)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, White, 1' (6-Pack) (LDPH3WH6-A)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS445)
- KABLE KONTROL Splice Coupling Kit (KK-CK-46)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1/2'', Beige, 4Ft, 48 Pieces Bulk Carton (FWH-11424)
- Leviton Electrical Raceways