Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE/CABLE RACEWAY 2X2 SLOTTED DUCT W/HINGED COVER YELLOW
Mfr # S2DCT-DHC
Zoro # G4095367
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 79.9000 in
- Height 3.2000 in
- Size 2"x2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S2DCT-DHC
- Zoro # G4095367
- UPC # 78477264874
- Country of Origin Australia
- Category Electrical Raceways
Dimensions
Length | 79.9000 in |
Height | 3.2000 in |
Size | 2"x2" |
Details
Color | Yellow |
Material | Plastic |
Application | Designed to Route, Protect and Support Cables Throughout Fiber Systems Applications |
Component | Ducting |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Type | Solid Duct & Hinged Cover |
Description
2x2 Solid Duct w/Hinged Cover (1/Carton)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208V AC (9070T500D3)
- OK INDUSTRIES Wire Wrapping Tool, Battery, 18 to 32 AWG (PTX)
- MERSEN Midget Fuse, GFN Series, Time-Delay, 1A, 250V AC, Indicating (GFN1)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 1 Pole, 120/240V AC (QO140)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- PANDUIT Surface Raceway, LD10 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) (LD10EI6-A)
- LEGRAND Wire Clip, White, Steel, Clips (G4000WC)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, Black, 1 FT (6-Pack) (LD5BL6-A)
- LEGRAND Drop Ceiling Connector, Ivory (PN05F86V)
- LEGRAND Conduit Connector, Galvanized Steel (5782)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 2" x 1' (6-Pack) (FS1.5X2LG6)
- Leviton Electrical Raceways