Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY YL JOINER W/ SLOTS 4X4
Mfr # S4JNR-SLT
Zoro # G4095762
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 9.00 in
- Width 12 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S4JNR-SLT
- Zoro # G4095762
- UPC # 78477265079
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 4.25 in |
Details
Color | Yellow |
Material | Plastic |
Application | Cable Management Applications |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Type | Joiner |
Description
4x4 Joiner (requires end slots)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LOCKNG RCPCL L6-30R 30A (02620-00D)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C20)
- GE Thermal Unit, 0.48A (CR123H055A)
- IDEAL Toggle Switch, DPST, 10A @ 250V, Screw (774103)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T12HC)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 3/8'' Low-Profile, White, 50 Ft (FWF-38511)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, 1-Gang Box, Standard, HBLALU2000 Series (HBLALU2047)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 2" x 1' (6-Pack) (FS1.5X2LG6)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (PN10F11V)
- THE MAGNET SOURCE SMALL MAGNETIC CLIPS DS (08018)
- Leviton Raceways