Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY TUBE CONV SQUARE 350MM
Mfr # S30ST-350
Zoro # G4095717
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl® Plastic
- Length 20.1000 in
- Height 8.3000 in
- Application Network Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S30ST-350
- Zoro # G4095717
- UPC # 78477268032
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 20.1000 in |
Height | 8.3000 in |
Details
Color | Yellow |
Material | Noryl® Plastic |
Application | Network Applications |
Component | Tubing |
Type | Square |
Standard | UL 2024A |
Description
Square Convoluted Tube, 30mm dia, 350mm Length, Yellow (use with 2x2 Side Drop-Off Kit)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 1A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH1E)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Brass, Furniture Feed (BRS2RCA)
- PANDUIT 8" L Cable Tie NAT PK 100 (BT2S-C)
- WIEGMANN Enclosure, Push Button (PB4)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- NVENT HOFFMAN Feed-Through Wireway, 3 ft., 4inWx4inH (F44W36)
- KABLE KONTROL 2" Tall Floor Tray Support Stand (NL8595060)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 4inWx4inH, Steel (F44G24)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (G3011E)
- LEGRAND Cover, Steel, 3000 Series, Covers (V3000CE)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 1/4'', White, 50 Ft (FWF-25511)
- Leviton Raceways