Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY TUBE CONV ROUND 1M
Mfr # S50RT-1M
Zoro # G4096672
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 40.4380 in
- Height 6.1880 in
- Application For use to manage fiber as it enters or exits the duct system and is ribbed to allow for adjust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # S50RT-1M
- Zoro # G4096672
- UPC # 78477268001
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 40.4380 in |
Height | 6.1880 in |
Dimensions | 2 in Dia x 1 m L |
Details
Color | Yellow |
Material | Plastic |
Application | For use to manage fiber as it enters or exits the duct system and is ribbed to allow for adjust |
Component | Tubing |
Type | Round |
Suitable For Use With | 2 x 2 in Fiber Raceway System |
Description
Round Convoluted Tube, 50mm dia, 1 meter Length, Yellow (use with 2x2 Side Drop-Off Kit)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Power Distribution Block, Adder Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB63130)
- EATON IEC Magnetic Contactor, 4 Poles, 208 V AC, 40 A, Reversing: No (XTCF063D00E)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLKR003)
- LEVITON Wall Switch, Gray, Single Pole, 2 hp (A1221-GY)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Flat Elbow, White, 40N2, Elbows (40N2F11WH)
- LEGRAND Raceway, Series 800, 5 ft., Ivory (800BAC)
- KABLE KONTROL Splice Coupling Kit (KK-CK-46)
- SQUARE D Wireway, 4x4 In, Steel (LDB44KO)
- LEGRAND External Elbow, Gray, Steel, Elbows (G4018)
- W BOX RWAY CONN 1-1/4in END CAP, 4PK (0E-125ECW4)
- Leviton Raceways