Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY TOOL SLOT END 4X8
Mfr # SSLOT-200
Zoro # G4095123
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 9.0000 in
- Height 5.0000 in
- Application For cable management system
- Standard NEBS (GR-63-CORE);UL Listed (2024A)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SSLOT-200
- Zoro # G4095123
- UPC # 78477267011
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 9.0000 in |
Height | 5.0000 in |
Details
Color | Yellow |
Application | For cable management system |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Type | End Slot Tool |
Description
4" and 8" End Slot Cut Out Tool (use with 2x4, 4x4 and 4x8 ducts that requires end slots)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 2PST, 60 A, NEMA 1 (DTNF222)
- EATON Cutler-Hammer Legend Plate, Half Round, Open, Black (10250TM26)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: No (6EAP8)
- WIEGMANN Wireway, Reducer, 6x6 Sq In To 4x4 Sq In (R0604)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V2418M)
- SQUARE D Wireway 8 X 8 N1 Paint Closing Plate (LDB8CP)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443)
- LEGRAND Bushing, Ivory, Steel, 500 Series, Bushings (502)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010KIT001)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (G3011E)
- Leviton Electrical Raceways