Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY TOOL SLOT END 2X2
Mfr # SSLOT-50
Zoro # G4095875
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.0000 in
- Height 5.0000 in
- Application Cable Management Applications
- Dimensions 2 in L
- Suitable For Use With 2 x 2 in Duct that Requires End Slot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SSLOT-50
- Zoro # G4095875
- UPC # 78477282434
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 9.0000 in |
Height | 5.0000 in |
Dimensions | 2 in L |
Details
Application | Cable Management Applications |
Suitable For Use With | 2 x 2 in Duct that Requires End Slot |
Type | End Slot Cut Out Tool |
Description
2" End Slot Cut Out Tool (use with 2x2 ducts that requires end slots)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Indicator Light, Amber, 120V (22NY59)
- KILLARK Conduit Outlet Body, Iron, TB (TB37)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 5-1/4" W, 1-1/4" H (5133337)
- SQUARE D 20A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF1)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- EASYLIFE TECH 16 ft Wall Corner Raceway Roll (71503A-EL)
- D-LINE Raceway, Half Round Mini, 9 ft. 10In, White (US/R3D3015W/GR)
- KABLE KONTROL Splice Coupling Kit (KK-CK-46)
- KABLE KONTROL Kable Kontrol® Rounded Wall Cord Cover Cable Raceway - 0.43" W x 0.5" H x 60" L Channel (WC301)
- WIRE TRAK Hinged Wall Cord Cover Cable Raceway - 1" W x 0.5" H - 72"' Long - Paintable PVC - White 1Pc (PFOS1.3X1.3S)
- PANDUIT Surface Raceway, LDPH3 Power Rated, 2-piece Latching, 1 FT (8 PACK), White (LDPH3WH8-A)
- Leviton Raceways