Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY TOOL SIDE CUTOUT 4"
Mfr # S4CUT-TOL
Zoro # G4096295
product price: $1,696.99
/ea
Free Shipping & Returns
$1,696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 18.0000 in
- Height 14.0000 in
- Application Cable Management Applications
- Standard NEBS (GR-63-CORE);UL Listed (2024A)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S4CUT-TOL
- Zoro # G4096295
- UPC # 78477267059
- Country of Origin Australia
- Category Electrical Raceways
Dimensions
Length | 18.0000 in |
Height | 14.0000 in |
Details
Color | Yellow |
Application | Cable Management Applications |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Type | Side Cut Out Tool Kit |
Description
2x4 and 4x4 Side Cut-Out Tool Kit (use with 2x4 and 4x4 Side Drop-off Kits)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han D F Crimp Contact Ag 26-22, PK 100 (09150006207)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (XTCE012B10A)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (5WHC2)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-3RQ1-A2)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1-1/2'', White, 6Ft, 40 Pieces Bulk Carton (FWH-13614)
- PANDUIT Surface Raceway, LDPH10 Pwr Rated, 2-pc Latch, 1 FT (8 PACK), White (LDPH10WH8-A)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665NK)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010KIT001)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6624RT)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS2X3LG6NM)
- Leviton Raceways