Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY TOOL SIDE CUTOUT 2"
Mfr # S2CUT-TOL
Zoro # G4094904
product price: $1,081.99
/ea
Free Shipping & Returns
$1,081.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 12.0000 in
- Height 10.0000 in
- Application Commercial Applications
- Type Side Cut Out Tool Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S2CUT-TOL
- Zoro # G4094904
- UPC # 78477266977
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 12.0000 in |
Height | 10.0000 in |
Details
Color | Yellow |
Application | Commercial Applications |
Type | Side Cut Out Tool Kit |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Description
2x2 Side Cut-Out Tool Kit (use with 2x2 Side Drop-off Kit)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Steel Trove Enclosure, 27-1/4 in H, 6-1/2 in D (Trove2M2)
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R (HBL2513SW)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SDO1V08)
- PANDUIT Cable Tie, 7.4"L, Nylon, Blue, PK1000 (PLT2S-M6)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- MAJESTIC PET Majestic UD4 4 in. Uninsulated Flex Duct for Outside Air (UD4)
- WIRE TRAK WireTrak Cable Raceway On a Roll - 1" W x 0.5" H Channel - 50 Ft Length (WT500-50)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 3/8'' Low-Profile, White, 50 Ft (FWF-38511)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015KIT001)
- PANDUIT Surface Raceway, LD10 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) (LD10EI6-A)
- BLACK BOX Rackmount Cable Raceway 1U Single Sided - Horizontal (RMT100A-R4)
- Leviton Raceways