Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY TEE VERT 4X8
Mfr # S8VTE-TEE
Zoro # G4095473
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 12.00 in
- Width 18 in
- Height 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8VTE-TEE
- Zoro # G4095473
- UPC # 78477266731
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 12.00 in |
Width | 18 in |
Height | 8.25 in |
Details
Color | Yellow |
Material | Plastic |
Application | Cable Management Applications |
Type | Vertical Tee |
Standard | UL Listed (94 V-0);NEBS (GR-63-CORE);UL Listed (2024A) |
Description
4x8 Verticle Tee w/o Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 12 A, Reversing: No (3RT25171AK60)
- AC WORKS 15A 125V Household Flanged Outlet with Power Indicator and Covers UL C-UL (ASOU515RL-WC)
- IDEAL Grounding Tail, Fork, Green, Pk25 (30-3184)
- BRYANT Locking Device, Elastomeric, Male Plug, 20A 3- Phase 480V AC, 3-Pole 4-Wire Grounding, L16-20P (BRY26W76)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Ivory (HBL6747BRRIV)
- LEGRAND Raceway, Series 800, 5 ft., Ivory (800BAC)
- KABLE KONTROL Cable Tray Divider (KK-DIV-EZ)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V717)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 3/8'', Beige, 50 Ft (FWF-14521)
- PANDUIT Raceway, Series LD5, 8 ft., Off White (LD5IW8-A)
- Leviton Electrical Raceways