Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY TEE VERT 4X4 RETROFIT
Mfr # S4VTE-TER
Zoro # G4094606
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl Plastic
- Length 9.00 in
- Width 12 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S4VTE-TER
- Zoro # G4094606
- UPC # 78477266724
- Country of Origin Australia
- Category Electrical Raceways
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 4.25 in |
Dimensions | 7.87 in H x 4.17 in W x 5.83 in D |
Details
Color | Yellow |
Material | Noryl Plastic |
Application | Cable Management |
Standard | UL Listed (94 V-0);NEBS (GR-63-CORE);UL Listed (2024A) |
Suitable For Use With | 4 x 4 in Fiber Raceway |
Type | Retrofit |
Description
4x4 Vertical Tee Retrofit w/o Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1 to 3/4In (RB100-75A)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-26)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 400A, 600V AC, Non-Indicating (LPS-RK-400SP)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4 FPT One Port - Bend Lever Swicth - 95-125 PSI (LF10-1H-MP)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410NK)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610NK)
- SWE-TECH 3C 1.75 inch Surface Mount Cable Raceway, White, Outside Elbow, 90 Degree (FWT31R3-007WH)
- LEGRAND Raceway, Series 2300, 5 ft., Ivory (2300BAC)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Ivory (HBL6747BRRIV)
- Leviton Raceways