Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY TEE VERT 2X2 RETROFIT
Mfr # S2VTE-TER
Zoro # G4094947
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 6.00 in
- Width 8 in
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S2VTE-TER
- Zoro # G4094947
- UPC # 78477266571
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 6.00 in |
Width | 8 in |
Height | 2.25 in |
Size | 2"x2" |
Details
Color | Yellow |
Material | Plastic |
Application | Cable Management Applications |
Component | Vertical Tees |
Standard | UL Listed (94 V-0);NEBS (GR-63-CORE);UL Listed (2024A) |
Type | Vertical Tee Retrofit |
Description
2x2 Vertical Tee Retrofit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 3.20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-3-2/10)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG3)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN/PNP, 102mm (SM350A46000)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL47CM29C)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Full Capacity Tee, Ivory, Steel, Tees (V4015)
- LEGRAND Raceway, Series 3000, 10 ft., Gray (G3000B)
- CORDMATE Cord Channel Kit8Pc Ivry (C100)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662NK)
- LEGRAND Cover, Gray, Steel, 6000 Series, Covers (G6000C)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1'', White, 6Ft, 40 Pieces Bulk Carton (FCL-22614)
- Leviton Electrical Raceways