Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY TEE HORZ 4X8
Mfr # S8HTE-TEE
Zoro # G4094536
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl Plastic
- Length 12.00 in
- Width 18 in
- Height 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8HTE-TEE
- Zoro # G4094536
- UPC # 78477266625
- Country of Origin Australia
- Category Electrical Raceways
Dimensions
Length | 12.00 in |
Width | 18 in |
Height | 8.25 in |
Details
Color | Yellow |
Material | Noryl Plastic |
Application | Cable Management |
Suitable For Use With | 4 x 8 in Fiber Raceway System |
Type | Horizontal Tee |
Standard | UL Listed (94 V-0);NEBS (GR-63-CORE);UL Listed (2024A) |
Description
4x8 Horizontal Tee w/o Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.25" Inside Diameter - 165' Length - Black (HGNS-031-50)
- PALADIN Fiber Optic Tool Kit (FTK-PP)
- KABLE KONTROL L Type Wall Support Bracket - 8" Wide (KK-LHNG-8-EZ)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V08)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 2 feet long, hinged cover, N1 paint, NEMA 1 (LDB82)
- LEGRAND Raceway, Series Eclipse PN05, 8 ft., Ivory (PN05L08V)
- SQUARE D Wireway, 4x4 In, Steel (LDB41KO)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 4" x 1.5" x 1' (6-Pack) (FS4X1.5LG6)
- LEGRAND Base Seam Clip, White, PVC, Clips (40N2F05WH)
- KABLE KONTROL Kable Kontrol® Rounded Wall Cord Cover Cable Raceway - 0.43" W x 0.5" H x 60" L Channel (WC301)
- Leviton Raceways