Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY TEE HORZ 4X4 W/CVR
Mfr # S4HTE-TEC
Zoro # G4095333
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 9.00 in
- Width 12 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S4HTE-TEC
- Zoro # G4095333
- UPC # 78477266618
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 4.25 in |
Details
Color | Yellow |
Material | Plastic |
Application | Cable Management Applications |
Type | Horizontal Tee with Cover |
Standard | UL Listed (94 V-0);NEBS (GR-63-CORE);UL Listed (2024A) |
Description
4x4 Horizontal Tee w/Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, Silver, 1-21/32"L, Aluminum (4802-5)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 150A, 600V AC, Non-Indicating (LPJ-150SP)
- TEMPCO Heavy Duty Thermocouple, Type K (TCS00016)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor w/ Relay & Photocell (OMNIDT1000RP)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Power Box, Ivory, Boxes (PSB1V)
- LEGRAND Full Capacity Tee, Ivory, Steel, Tees (V4015)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 6inWx6inH, Steel (F66L48)
- D-LINE Raceway, Half Round, Micro, White (US/R2D1608W/GR)
- STANLEY Aluminum Cable Covers, 42inL, Aluminum (ACC-005)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Flat Elbow, HBL2400 Series, Ivory (HBL2411IV)
- Leviton Raceways