Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY RND CNVLTD TB 38 MM DIA 2 M LNGT BLK
Mfr # S38RT-2M
Zoro # G4094965
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Length 20.9000 in
- Height 11.0000 in
- Application Cable Management Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S38RT-2M
- Zoro # G4094965
- UPC # 78477267998
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 20.9000 in |
Height | 11.0000 in |
Details
Color | Black |
Material | Plastic |
Application | Cable Management Applications |
Component | Tubing |
Description
Round Convoluted Tube, 38mm dia, 2 meter Length, Black (use with 2x2 Side Drop-Off Kit)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFRTW20W)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.1A, 600V AC, Non-Indicating (KLKR.100)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- CANTEX Conduit Outlet Body, PVC, E (5133157)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V518)
- LEGRAND Raceway, Series 3000, 10 ft., Gray (G3000B)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 2 feet long, NEMA 3R (RDB62)
- SQUARE D Wireway, Square-Duct, 12 inch by 12 inch, 4 feet long, hinged cover, N1 paint, NEMA 1 (LDB124)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS663NK)
- LEGRAND Divider Clip, White, Steel, Clips (4001DA)
- Leviton Raceways