Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY RND CNVLTD TB 20 MM DIA 2 M LNGT GRY
Mfr # S20RS-2M
Zoro # G4096103
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Length 11.4000 in
- Height 9.8000 in
- Component Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S20RS-2M
- Zoro # G4096103
- UPC # 78477267974
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 11.4000 in |
Height | 9.8000 in |
Dimensions | 3/4 in Dia x 78 in L |
Details
Color | Gray |
Material | Plastic |
Component | Tubing |
Type | Round Split |
Suitable For Use With | 2 x 2 in Fiber Raceway System |
Description
Round Convoluted Tube, 20mm dia, 2 meter Length, Gray (use with 2x2 Side Drop-Off Kit)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 25 A, Reversing: No (LC1D25EHE)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (HHN)
- NOARK Contactor 230Vac 4 Pole (CU-22-HI-4A)
- BURNDY Ground Connector, 2/0AWG, 2.32In (GB29)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 8" W x 2" D x 5' L - Chrome Finish (KK-8X2X5-EZ)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 3 feet long, hinged cover, N1 paint, NEMA 1 (LDB83)
- PANDUIT 6' Surface Raceway Channel, PVC, White (LD10WH6-A)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010KIT001)
- STANLEY Aluminum Cable Covers, 42inL, Aluminum (ACC-005)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1'', White, 4Ft, 48 Pieces Bulk Carton (FWH-12414)
- Leviton Electrical Raceways