Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY REDUCER LH 4X8-4X4
Mfr # S8RDR-RLH
Zoro # G4094554
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl Plastic
- Length 12.00 in
- Width 18 in
- Height 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8RDR-RLH
- Zoro # G4094554
- UPC # 78477266663
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 12.00 in |
Width | 18 in |
Height | 8.25 in |
Details
Color | Yellow |
Material | Noryl Plastic |
Application | Cable Management Applications |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Type | Left Hand |
Suitable For Use With | 4 x 8 in Raceway System |
Description
4x8 Reducer to 4x4 Left Hand w/o Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN3 TECHNOLOGY 2-Gang Decorator Duplex/Toggle Combo Plastic Wall Plate, White Textured (TPPCW-DT)
- RACO Compression Coupling, 1" Conduit, Steel (1824)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 14 AWG, 25' Length, 0.0641" Diameter, Silver (14N8025)
- HAMMOND Steel Enclosure, 8 in D (HJ12108HLP)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1'', White, 4Ft, Retail Single X 24 (FWH-12411)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS2X3LG6NM)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441NK)
- NVENT HOFFMAN Lay-In Wireway, 0.5 ft., 4inWx4inH, Steel (F44L06)
- LEGRAND Divider Clip, White, Steel, Clips (4001DA)
- LEGRAND Divided Coupling, Ivory, Steel, Couplings (2401D)
- Leviton Electrical Raceways