Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY REDUCER 4X8-4X4 W/CVR
Mfr # S8RDR-RDC
Zoro # G4095026
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 12.00 in
- Width 18 in
- Height 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8RDR-RDC
- Zoro # G4095026
- UPC # 78477266632
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 12.00 in |
Width | 18 in |
Height | 8.25 in |
Details
Color | Yellow |
Material | Plastic |
Application | Cable Management Applications |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Type | Reducer with Cover |
Description
4x8 Reducer to 4x4 w/Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Clear (HS363-S200-CLEAR)
- ANCOR Black 18 AWG Tinned Copper WIre - 35' (180003)
- GARDNER BENDER Switch, Push On/Off, SPST, 10A, 125VAC (GSW-21)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4OW)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Raceway, Series 2400BD, 10 ft., Ivory (V2400BD)
- PANDUIT Raceway, Series T45, PVC, Off White (T45BIW8)
- LEGRAND Fiber-Ready Divided Entrance End, Ivory (V2410DFO)
- LEGRAND Wire Clip, Gray, Steel, Clips (G6000WC)
- LEGRAND Raceway, Series 400, 5 ft., Ivory (400BAC)
- LEGRAND Entrance End, Gray, Steel, Ends (G3010C)
- Leviton Electrical Raceways