Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY REDUCER 4X4-2X4
Mfr # S4RDR-RDL
Zoro # G4094563
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 9.00 in
- Width 12 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S4RDR-RDL
- Zoro # G4094563
- UPC # 78477265758
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 4.25 in |
Details
Color | Yellow |
Material | Plastic |
Application | Cable Management Applications |
Type | REDUCER |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Description
4x4 Reducer To 2x4 w/o Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN Patch Cable - Bare Wire - Bare Wire - 1000 Ft - Stp - ( Cat 5E ) - (A7J304-1000-PNK)
- ABB RC737, INS VINYL RING TRM 12-10 3/8IN YEL, PK 500 (RC737)
- TECHFLEX Nylon, Lacing Tape, Size 2 Fin B Black (LT1-S2-FB-BK)
- SQUARE D Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (1311620)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6672RT)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 2 feet long, hinged cover, N1 paint, NEMA 1 (LDB82)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443)
- KABLE KONTROL Cable Tray Cable-Guider Waterfall Attachment - 3.5" (KK-WTRFL-EZ)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Chnl., 1 FT (8 PACK), Elec Ivory (LD3EI8-A)
- W BOX RACEWAY DUCT 1-3/4in 2 PAC, 2PK (0E-175DW2)
- Leviton Raceways