Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY REDUCER 4X4-2X2
Mfr # S4RDR-RDR
Zoro # G4096478
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 9.00 in
- Width 12 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S4RDR-RDR
- Zoro # G4096478
- UPC # 78477265734
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 4.25 in |
Details
Color | Yellow |
Material | Plastic |
Application | Cable Management Applications |
Type | REDUCER |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Description
4x4 Reducer To 2x2 w/o Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE 18" L Gear Tie OR PK 2 (GT18-31-2R3)
- CROUSE HINDS CONDULET BOX OF 2 1IN CONDUIT OUTLET BODIES AND BOX (TB38)
- LEVITON Nonground Recept 15A Wht (00223-00W)
- LUTRON Dimmer, Maestro, CFL/LED, Black (MACL-153M-BL)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- SQUARE D Wireway, 4x4 In, Steel (LDB44KO)
- LEGRAND Raceway, Series Eclipse PN05, 8 ft., Ivory (PN05L08V)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X3LG6NM)
- LEGRAND Raceway, Series 3000, 10 ft., Ivory (V3000B)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V518)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V717)
- Leviton Raceways