Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY REDUCER 4X12-4X8 W/CVR
Mfr # SWRDR-RDC
Zoro # G4094807
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 12.00 in
- Width 18 in
- Height 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SWRDR-RDC
- Zoro # G4094807
- UPC # 78477267363
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 12.00 in |
Width | 18 in |
Height | 8.25 in |
Details
Color | Yellow |
Material | Plastic |
Application | Cable Management Applications |
Type | Reducer with Cover |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Description
4x12 Reducer To 4x8 w/Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Slitter Cable 0.18-1.40 Inch Clamshell (PA1822)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 32 A, Reversing: No (6EAW3)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G554)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Orange color - Nylon - 50 Lbs Tensile Strength (CT262CL-ORANGE)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665NK)
- LEGRAND Internal Elbow, Gray, Steel, Elbows (G4017)
- KABLE KONTROL Cable Tray Cable-Guider Waterfall Attachment - 3.5" (KK-WTRFL-EZ)
- KABLE KONTROL Hinged Wall Cord Cover Cable Raceway - 1" W x 0.5" H - 5' Length - Paintable PVC - White (WC400)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441)
- Leviton Electrical Raceways