Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY LOOP STORAGE OFFSET 4X8
Mfr # S8FSL-OFF
Zoro # G4096076
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 12.00 in
- Width 18 in
- Height 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S8FSL-OFF
- Zoro # G4096076
- UPC # 78477266960
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 12.00 in |
Width | 18 in |
Height | 8.25 in |
Details
Color | Yellow |
Material | Plastic |
Application | Cable Management Applications |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Type | Fiber Storage Loop Offset |
Description
4x8 Fiber Storage Loop Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 1.63A (CR123H188A)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M025)
- NMC GRIP TIGHT CIRCUIT BREAKER (493B)
- NAMCO Snap-Lock 600V-AC Limit Switch (EA700-60000)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- W BOX RACEWAY DUCT 3/4in, 4PK (0E-75DW2)
- PANDUIT Surface Raceway, T-45 Power Rated Cover 1 FT (8 PACK), White (T45CWH8)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V2411M)
- LEGRAND Cover Plate, Steel, Plates (V4047BX)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V711)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 12" W x 2" D x 5' L - Chrome Finish (KK-12X2X5-EZ)
- Leviton Electrical Raceways