Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY LOOP STORAGE OFFSET 4X4
Mfr # S4FSL-OFF
Zoro # G4095148
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl Plastic
- Length 9.00 in
- Width 12 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S4FSL-OFF
- Zoro # G4095148
- UPC # 78477266854
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 4.25 in |
Dimensions | 4 in H x 4 in W |
Details
Color | Yellow |
Material | Noryl Plastic |
Application | Cable Management Applications |
Type | Fiber Storage Loop Offset |
Suitable For Use With | 4 x 4 in Fiber Raceway System |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Description
4x4 Fiber Storage Loop Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M099)
- TELEMECANIQUE SENSORS 24V-DC 7-1/2HP AC CONTACTOR (LP1D1201BD)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 80A, 600V AC, Indicating (A6D80R)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (HWN1.00BK50)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- KABLE KONTROL Black Wall Cord Cover Cable Raceway - 1/2" H x 1" W x 48" L Channel - Hinged Locking Closure (WC00207)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V511)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 4 feet long, hinged cover, N1 paint, NEMA 1 (LDB84)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 4" W x 2" D x 5' L - Chrome Finish (KK-4X2X5-EZ)
- KABLE KONTROL 2" Tall Floor Tray Support Stand (NL8595060)
- FLEMING SUPPLY Floor Cable Cover | 10 Feet Gray Duct Cord Protector | 3 Channel Raceway for Sidewalks or Walkways (996222EQX)
- Leviton Raceways