Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY LOOP STORAGE INLINE 4X8
Mfr # S8FSL-INL
Zoro # G4095087
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl Plastic
- Length 12.00 in
- Width 18 in
- Height 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # S8FSL-INL
- Zoro # G4095087
- UPC # 78477266953
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 12.00 in |
Width | 18 in |
Height | 8.25 in |
Dimensions | 4 in H x 8 in W |
Details
Color | Yellow |
Material | Noryl Plastic |
Application | Cable Management Applications |
Type | Fiber Storage Loop Inline |
Suitable For Use With | 4 x 8 in Fiber Raceway System |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Description
4x8 Fiber Storage Loop Inline
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, TRM Series, Time Delay, 15A, 250V AC, 10kA (TRM15)
- LEVITON GFCI OUTLET TR 15A BLK (GFTR1-KE)
- NVENT HOFFMAN Carbon Steel Enclosure, 4-1/2 in H, 3 in W, 2.62 in D, NEMA 4; 6; 12; 13, Screw On (A403DSC)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Cover, Ivory, Steel, 2400 Series, Covers (V2400C)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS666)
- PANDUIT Surface Raceway, LDPH3 Power Rated, 2-piece Latching, 1 FT (8 PACK), White (LDPH3WH8-A)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 3/8'' Low-Profile, White, 50 Ft (FWF-38511)
- LEGRAND Cover, Steel, Ivory, Steel, 4000 Series (V4000C)
- LEGRAND Base Seam Clip, Ivory, PVC, Clips (40N2F05V)
- Leviton Raceways