Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY KIT SUSPENSN 12" W/ROD
Mfr # SWSUS-KIT
Zoro # G4095236
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 12.00 in
- Width 18 in
- Height 8.25 in
- Application Cable Management Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SWSUS-KIT
- Zoro # G4095236
- UPC # 78477267370
- Country of Origin Australia
- Category Electrical Raceways
Dimensions
Length | 12.00 in |
Width | 18 in |
Height | 8.25 in |
Details
Color | Yellow |
Application | Cable Management Applications |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Type | Suspension Kit |
Description
4x12 Suspension Kit w/Rod (install from ceiling)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Gray, Single Pack (HBL5461GY)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5A, 120VAC (RIBXGHF)
- MURR Connector, M12 male, 4-pol, IDC (7000-12491-0000000)
- ASI 3 Port, Multi-Tap Connector 6 AWG - 250 MCM, 600V, Single Side (AICS250-3)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X2LG6NM)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V717)
- LEGRAND Divider, Gray, Steel, Dividers (G4000D)
- LEGRAND Coupling, Gray, Galvanized Steel, Couplings (4001A)
- LEGRAND Cover, Steel, Ivory, Steel, 4000 Series (V4000C)
- SWE-TECH 3C 1.25 inch Surface Mount Cable Raceway, Ivory, Ceiling Entry (FWT31R2-004IV)
- Leviton Electrical Raceways