Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY KIT SUSPENSION W/ROD 4"
Mfr # S4SUS-KIT
Zoro # G4095568
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 9.00 in
- Width 12 in
- Height 4.25 in
- Application Cable Management Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # S4SUS-KIT
- Zoro # G4095568
- UPC # 78477267257
- Country of Origin Australia
- Category Electrical Raceways
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 4.25 in |
Details
Color | Yellow |
Application | Cable Management Applications |
Type | Suspension Kit 3.3' Rod |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Description
4x4 Suspension Kit (install from ceiling)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T34R)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (CCP0.25BK500)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442NK)
- LEGRAND Rigid Inside Coupling, Gray (G3001A)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V2411M)
- W BOX RACEWAY CONN 3/4in ELBOW 4, 4PK (0E-75ELW4)
- WIEGMANN Straight Wireway 8 X 8 4 Feet Gray (S8848NK)
- NVENT HOFFMAN Lay-In Wireway, 1 ft., 4inWx4inH, Steel (F44G12)
- Leviton Raceways