Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY KIT SIDE DROPOFF 4X4
Mfr # S4DRP-DRP
Zoro # G4095254
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 9.00 in
- Width 12 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S4DRP-DRP
- Zoro # G4095254
- UPC # 78477267073
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 4.25 in |
Details
Color | Yellow |
Material | Plastic |
Application | Cable Management Applications |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Type | Side Drop Off Kit |
Description
4x4 Side Drop-Off Kit (for ducts)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306C004)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SENSORSWITCH Occupancy Sensor, PIR, 2463 sq ft, White (CMRB 10)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45GG20AH)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 4" x 4" x 1' (6-Pack), No Mounting Holes (FS4X4WH6NM)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 12" W x 2" D x 5' L - Chrome Finish (KK-12X2X5-EZ)
- LEGRAND Internal Elbow, 90 deg., Ivory, PVC, Elbows (PN03F17V)
- NVENT HOFFMAN Lay-In Wireway, 1 ft., 4inWx4inH, Steel (F44G12)
- W BOX RACEWAY 3/4in COMBO PACK W, 2PK (0E-75CPW)
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 6inWx6inH, Steel (F66L60)
- Leviton Electrical Raceways