Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY KIT SIDE DROPOFF 2X2
Mfr # S2DRP-DCT
Zoro # G4094624
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl Plastic
- Length 6.00 in
- Width 8 in
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S2DRP-DCT
- Zoro # G4094624
- UPC # 78477266946
- Country of Origin Australia
- Category Electrical Raceways
Dimensions
Length | 6.00 in |
Width | 8 in |
Height | 2.25 in |
Size | 2"x2" |
Details
Color | Yellow |
Material | Noryl Plastic |
Application | Cable Management Applications |
Component | Side Drop-Off Kits |
Type | Side Drop Off Kit |
Suitable For Use With | 2 x 2 in Duct Raceway, Raceway System |
Standard | UL Listed (94 V-0);NEBS (GR-63-CORE);UL Listed (2024A) |
Description
2x2 Side Drop-Off Kit (for ducts)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 65 A, Reversing: No (LC1D65AU7)
- STA-KON 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (18RA-516)
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 6ft (P005-006-14RA)
- ABB Cable Connector, 1/2 In, Straight (TCF050-27AL)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- W BOX RACEWAY DUCT 1 1/4in 2PCK, 2PK (0E-125DW2)
- SQUARE D Wireway 12 X 12 Raintight Troughs 6 Ft (RDB126)
- NVENT HOFFMAN Feed-Through Wireway, 1 ft., 4inWx4inH (F44W12)
- WIREMOLD WHT Coupling Cord Cover (C19)
- PANDUIT Ld10 Low Voltage 1-Piece Single Channel, 1 FT (8 PACK) (LD10WH8-A)
- WIRE TRAK Hinged Wall Cord Cover Cable Raceway - 1" W x 0.5" H - 72"' Long - Paintable PVC - White 1Pc (PFOS1.3X1.3S)
- Leviton Raceways