Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY KIT RAISED MTG 1.25"X2"
Mfr # S1RMK
Zoro # G4095297
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl Plastic
- Length 6.00 in
- Width 8 in
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # S1RMK
- Zoro # G4095297
- UPC # 78477267417
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 6.00 in |
Width | 8 in |
Height | 2.25 in |
Dimensions | 1-1/4 and 2 in L |
Details
Color | Yellow |
Material | Noryl Plastic |
Application | Cable Management Applications |
Suitable For Use With | 2 x 2 in Fiber Raceway System |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Type | Raised Mounting Kit |
Description
2x2 Raised Mounting Kit (install on top of cabinet)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Connector Cable Clamp 1.5Inch (05115)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 150 A, Reversing: No (LC1D150BD)
- DAYTON Pilot Light, 22mm, LED, Red (30G218)
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1BA0)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- EASYLIFE TECH 16 ft Wall Corner Raceway Roll (71503A-EL)
- UT WIRE Cord Channel, 1 in. x 10 ft, White (UTW-CC1001-WH)
- WIRETRAK Wire Trak® Corner Duct Wall Cable Raceway - 5' Long - Paintable White PVC - 1-1/16" Radius (WC1075)
- LEGRAND Flat Elbow, 300 Series, Elbows (311)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 2 feet long, NEMA 3R (RDB62)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, International Gray, 1 FT (6-Pack) (LD5IG6-A)
- Leviton Electrical Raceways