Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY KIT RAISED MNTG 4"
Mfr # S4RMK
Zoro # G4094685
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl Plastic
- Length 9.00 in
- Width 12 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S4RMK
- Zoro # G4094685
- UPC # 78477267431
- Country of Origin Australia
- Category Electrical Raceways
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 4.25 in |
Details
Color | Yellow |
Material | Noryl Plastic |
Application | Cable Management Applications |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Type | Raised Mounting Kit |
Suitable For Use With | 4 x 4 in Fiber Raceway System |
Description
2x4 Raised Mounting Kit (install on top of cabinet)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 700A, 500V AC, Non-Indicating (L50QS700.X)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Metallic (SA3085)
- RACO Set Screw Connector, 2-7/8" L, Steel (2008)
- CYBERPOWER UPS System, 900VA, 10 Outlets, Out: 120V AC , In:120V AC (CP900AVR)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Wire Clip, Ivory, Plastic, Clips (2400WC)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446)
- LEGRAND Coupling, Ivory, PVC, 300 Series, Couplings (306)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1/2'', Beige, 6Ft, 50 Pieces Bulk Carton (FWH-11624)
- D-LINE Raceway, Half Round, Micro, White (US/R2D1608W/GR)
- LEGRAND Raceway, Series 1500, 10 ft., Gray (1500-10)
- Leviton Raceways