Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY KIT RAISED MNTG 12"
Mfr # SWRMK
Zoro # G4096277
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Noryl Plastic
- Length 12.00 in
- Width 18 in
- Height 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SWRMK
- Zoro # G4096277
- UPC # 78477267493
- Country of Origin Australia
- Category Electrical Raceways
Dimensions
Length | 12.00 in |
Width | 18 in |
Height | 8.25 in |
Details
Color | Yellow |
Material | Noryl Plastic |
Application | Cable Management Applications |
Type | Raised Mounting Kit |
Standard | NEBS (GR-63-CORE);UL Listed (2024A) |
Suitable For Use With | 4 x 12 in Fiber Raceway System |
Description
4x12 Raised Mounting Kit (install on top of cabinet)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA LED Load Equalizer, 3-Pin (M50905)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120GFICP)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24E)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- SWE-TECH 3C 1.25 inch Surface Mount Cable Raceway, Ivory, Ceiling Entry (FWT31R2-004IV)
- LEGRAND Cover, Steel, Gray, Steel, 4000 Series (G4000C)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442)
- LEGRAND Entrance End, Ivory, Steel, Ends (V3010AE)
- W BOX RWAY CONN 1-1/4in INS COR, 4PK (0E-125ICW4)
- PANDUIT Surface Raceway, LDPH3 Power Rated, 2-piece Latching, 1 FT (8 PACK), White (LDPH3WH8-A)
- Leviton Raceways